!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METAL VANE ANEMOMETER SD LOGGER

METAL VANE ANEMOMETER SD LOGGER

EXTECH

METAL VANE ANEMOMETER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL VANE ANEMOMETER SD LOGGER

METAL VANE ANEMOMETER SD LOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $879.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL300
  • Mfr. Model # SDL300
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 4.3 lbs

Product Details

Thermo Anemometer Datalogger, Velocity 100 to 6890 FPM, Velocity 0.3 to 35 MPS, Velocity 1.1 to 78.3 MPH, Velocity 1.8 to 126 KPH, Velocity 1.0 to 68 Knots, Air Velocity Accuracy +/-2% %, Temp. Range 32 to 175 F (Air), Interface SD Card, RS232/USB. Storag

Technical Specs

  • Item Metal Vane Anemometer
  • Data Logging Yes
  • Velocity (FPM) 100 to 6,890 fpm
  • Velocity (MPH) 0.9 to 78.3 mph
  • Velocity (Knots) 1 - 68
  • Vane Material Metal
  • Temp. Accuracy +/-(0.4% + 1.8 Degrees F)
  • Cord Length 3.9 ft.
  • Data Hold Yes
  • Interface RS-232 or USB
  • Power Source (6) AA Batteries
  • Includes Batteries, 2 GB SD Card, and Case
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing No
  • Velocity (MPS) 0.4 to 35 mps
  • Velocity (KPH) 1.8 - 126
  • Air Velocity Accuracy +/-2%
  • Temp. Range 32 Degrees to 175 Degrees F (Air), -148 Degrees to 2,372 Degrees F (Type K), -148 Degrees to 2,192 Degrees F (Type J)
  • Probe Size 2.80" dia.
  • Display LCD
  • Auto Power Off Yes
  • Storage Capacity 28,500 Records Using a 2 GB SD Card (Accepts a 1 GB to 16 GB SD Card)
  • Special Features Datalogger Saves Data to an SD Card in Excel Format, Type K/J External Thermocouple Input
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list