!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METAL CLEANER/POLISH,NONPOROUS SURFACES

METAL CLEANER/POLISH,NONPOROUS SURFACES

SPRAYON

METAL CLEANER/POLISH,NONPOROUS SURFACES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL CLEANER/POLISH,NONPOROUS SURFACES

METAL CLEANER/POLISH,NONPOROUS SURFACES

SPRAYON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYSC0885000
  • Mfr. Model # SC0885000
  • UNSPSC # 47131814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Metal Cleaner and Polish
  • Container Size 17 oz
  • NSF Rating C1
  • Biodegradable No
  • Rinse Required No
  • Standards NSF Rated
  • Maximum Coverage Area 500 sq ft
  • Minimum Coverage Area 300 sq ft
  • Fragrance Lemon
  • pH Level 10
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Container Type Aerosol Spray Can
  • Properties No Rinse Required
  • Nonflammable No
  • Ready to Use/Concentrated Ready to Use
  • Surfaces for Use On Aluminum, Chrome, Stainless Steel
  • Maximum Effective Temperature 200 Degrees F
  • Flash Point -20.2 Degrees F
  • Net Weight 7.37 gal
  • pH Value Alkaline
  • VOC Content 10%

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list