MESH SIDE/SOLID BASE
MESH SIDE/SOLID BASE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
HDPE construction. Resist stress cracks, and most solvents and chemicals. 1,320 lbs. stacking capacity. Sized to cube out 48 by 40 inch pallets for maximum efficiency. Ergonomically designed hand holes on all 4 sides. Solid Sides and Bottoms, Ideal for sm
Technical Specs
Item Straight Wall Container
Fork Pockets No
Material Plastic
Minimum Operating Temperature -20 Degrees F
Nestable No
Overall Length 23 3/4 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Stacking Capacity 500 lb
Weight Capacity 125 lb
Container Bottom Type Solid
Inside Length 22 in
Shape Rectangular
Container Wall Type Vented
Includes Lid No
Maximum Operating Temperature 140 Degrees F
Body Colour Gray
Overall Height 12 1/4 in
Overall Width 15 3/4 in
Stackable Yes
Volume Capacity 20 gal
NSF Certified No
Inside Height 12 in
Inside Width 14 in
Alternate Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.82
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.13
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.35
/ EACH