!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MESH SIDE/BASE

MESH SIDE/BASE

AKRO-MILS

MESH SIDE/BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MESH SIDE/BASE

MESH SIDE/BASE

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM37208GREY
  • Mfr. Model # 37208GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 677
  • Shipping Weight 2.23 lbs

Product Details

HDPE construction. Resist stress cracks, and most solvents and chemicals. 1,320 lbs. stacking capacity. Sized to cube out 48 by 40 inch pallets for maximum efficiency. Ergonomically designed hand holes on all 4 sides. Solid Sides and Bottoms, Ideal for sm

Technical Specs

  • Item Straight Wall Container
  • Fork Pockets No
  • Material Plastic
  • Minimum Operating Temperature -20 Degrees F
  • Nestable No
  • Overall Length 15 3/4 in
  • Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Stacking Capacity 150 lb
  • Weight Capacity 30 lb
  • Container Bottom Type Vented
  • Inside Length 14 in
  • Shape Rectangular
  • Container Wall Type Vented
  • Includes Lid No
  • Maximum Operating Temperature 140 Degrees F
  • Body Colour Gray
  • Overall Height 8 1/4 in
  • Overall Width 11 3/4 in
  • Stackable Yes
  • Volume Capacity 6.7 gal
  • NSF Certified No
  • Inside Height 8 in
  • Inside Width 10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list