!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MESH BASKET WITHHANDLES, STAINLESS STEEL, ELECTROPOLISH FINISH, NATURAL

MESH BASKET WITHHANDLES, STAINLESS STEEL, ELECTROPOLISH FINISH, NATURAL

MARLIN STEEL WIRE PRODUCTS

MESH BASKET WITHHANDLES, STAINLESS STEEL, ELECTROPOLISH FINISH, NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MESH BASKET WITHHANDLES, STAINLESS STEEL, ELECTROPOLISH FINISH, NATURAL

MESH BASKET WITHHANDLES, STAINLESS STEEL, ELECTROPOLISH FINISH, NATURAL

MARLIN STEEL WIRE PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32HD20
  • Mfr. Model # 00-00007001A-31
  • UNSPSC # 24112005
  • CATALOGUE PAGE # 1266
  • Shipping Weight 8.0 lbs

Product Details

This parts washer basket is made of stainless steel and is silver. This parts washer basket features stackable. Plus it has an electropolished finish.

Technical Specs

  • Item Parts Washer Basket
  • Material Stainless Steel
  • Basket Length 18 in
  • Basket Height 9 in
  • Mesh Opening Size #4
  • Dividers Included Dividers Not Included
  • Stackable Stackable
  • Handle Included Handle Included
  • Finish Electropolished
  • Shape Rectangular
  • Colour Silver
  • Basket Width 18 in
  • Wire Diameter 1/4 in
  • Lid Included Lid Not Included
  • Nestable Not Nestable
  • Enclosed Top Unenclosed Top
  • Features Stackable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list