!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASH BASIN: MERIDIAN-EDGE, 3801 SERIES, WHITE, CORTERRA, 20 IN L, 22 IN W

WASH BASIN: MERIDIAN-EDGE, 3801 SERIES, WHITE, CORTERRA, 20 IN L, 22 IN W

ACORN

WASH BASIN: MERIDIAN-EDGE, 3801 SERIES, WHITE, CORTERRA, 20 IN L, 22 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASH BASIN: MERIDIAN-EDGE, 3801 SERIES, WHITE, CORTERRA, 20 IN L, 22 IN W

WASH BASIN: MERIDIAN-EDGE, 3801 SERIES, WHITE, CORTERRA, 20 IN L, 22 IN W

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,669.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACO380109H1OCC11
  • Mfr. Model # 3801-09-H1-OCC11
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Item Wash Basin
  • Bowl Depth 3 3/4 in
  • Bowl Shape Rectangular
  • Bowl Width 14 7/8 in
  • Drain Opening 1 1/2 in
  • Faucet Installation Style Single Hole
  • Includes Mounting Bracket
  • Includes Basket Strainer Yes
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 17 in
  • Overall Width 22 in
  • Series 3801 Series
  • Sink Type General Purpose
  • ADA Compliance ADA Compliant
  • Bowl Length 22 in
  • Bowl Size 22 in x 14 7/8 in
  • Colour White
  • Faucet Hole Dia. 1 3/8 in
  • Finish Polished
  • Includes Back Splash No
  • Includes Drain Pipe Yes
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Length 20 in
  • Plumbing Brand Meridian-Edge(R)
  • Sink Material Corterra(R)
  • Standards ANSI/ICPA SS-1., ANSI/NFPA No. 255, ASME A112.18.1, ASTM E84-10, CAN/ULC-S102, CSA B125.1, CSA B45 Series, CSA B45.5, IAPMO IGC 156, IAPMO Z124, UBC No. 8-1, UL723

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list