!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRST AID CABINET, MEDIUM, WALL MOUNT, 3 SHELVES, WHITE, 11 13/16 X 18 7/64 X 5 33/64 IN, STEEL

FIRST AID CABINET, MEDIUM, WALL MOUNT, 3 SHELVES, WHITE, 11 13/16 X 18 7/64 X 5 33/64 IN, STEEL

RELIANCE MEDICAL

FIRST AID CABINET, MEDIUM, WALL MOUNT, 3 SHELVES, WHITE, 11 13/16 X 18 7/64 X 5 33/64 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRST AID CABINET, MEDIUM, WALL MOUNT, 3 SHELVES, WHITE, 11 13/16 X 18 7/64 X 5 33/64 IN, STEEL

FIRST AID CABINET, MEDIUM, WALL MOUNT, 3 SHELVES, WHITE, 11 13/16 X 18 7/64 X 5 33/64 IN, STEEL

RELIANCE MEDICAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # INN214
  • Mfr. Model # 214
  • UNSPSC # 42295116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.79 lbs

Product Details

This white, medium-sized first aid cabinet is for use with medical supplies and made of steel. It includes three fixed shelves (including the cabinet base) and is wall-mountable. It measures 11 13/16 width x 18 7/64 height x 5 33/64 inches depth.

Technical Specs

  • Item Medium First Aid Cabinet
  • Case Material Steel
  • Waterproof No
  • Height 18-7/64"
  • Depth 5-33/64"
  • Includes Shelves
  • Mount Type Wall
  • Colour White
  • Number of Shelves (3) Fixed (including cabinet base)
  • Width 11-13/16"
  • For Use With Medical Supplies

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list