!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PULL SAW, 10 1/2 IN BLADE LENGTH, STEEL, 17 1/2 IN OVERALL LENGTH, 14

PULL SAW, 10 1/2 IN BLADE LENGTH, STEEL, 17 1/2 IN OVERALL LENGTH, 14

VAUGHAN

PULL SAW, 10 1/2 IN BLADE LENGTH, STEEL, 17 1/2 IN OVERALL LENGTH, 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PULL SAW, 10 1/2 IN BLADE LENGTH, STEEL, 17 1/2 IN OVERALL LENGTH, 14

PULL SAW, 10 1/2 IN BLADE LENGTH, STEEL, 17 1/2 IN OVERALL LENGTH, 14

VAUGHAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3NWE5
  • Mfr. Model # 56920
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This pull saw has a length of 10½ inch. The handle has a curved style/type. It features blade locks securely in handle, interchangeable blade styles, rust-resistant, specially groun and more. In addition, it is made of steel, plus it is non-sparking. This pull saw is designed for: wood, particle board, plywood.

Technical Specs

  • ItemPull Saw
  • Blade MaterialSteel
  • FeaturesBlade Locks Securely in Handle, Interchangeable Blade Styles, Rust-Resistant, Specially Ground, Tri-Edge Teeth Are Impulse Hardened
  • Handle StyleCurved
  • Overall Length17 1/2 in
  • Teeth per Inch14 TPI
  • Blade Length 10 1/2 in
  • Blade Thickness 0.024 in
  • Hand Saw Application Wood
  • Material Application Particle Board, Plywood
  • Replaceable Blade Replaceable Blade
  • Non-Sparking Non-Sparking
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list