!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, S, BLK/YLW

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, S, BLK/YLW

BOB DALE

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, S, BLK/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, S, BLK/YLW

MICROFIBRE PERFORMANCE GLOVES, SLIP-ON CUFF/SHIRRED ELASTIC WRIST, S, BLK/YLW

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110360S
  • Mfr. Model # 20-1-10360-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.2 lbs

Product Details

These EN-certified, X-large, black/white work gloves have a 1 1/2-inch elastic cuff. They are made of cotton/nylon and have full finger coverage. These palm knit gloves have abrasion resistance and a reinforced thumb style, which makes them ideal for applications such as general-purpose, construction, carpentry, woodwork, and home improvement.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialHPPE
  • Glove Back ColourLime
  • High-Visibility FeaturesHigh-Visibility Fingertips
  • ANSI/ISEA Cut LevelA5
  • ColourBlack, Yellow
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric7
  • Glove FeaturesPull Strap, Touchscreen Compatible
  • Reflective BackingYes
  • ANSI/ISEA Puncture Level3
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Cut-Resistance Coverage Full
  • Cuff Style Shirred Slip-On
  • Palm Material Polyester
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series X-Site
  • Glove Performance General Purpose
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 2,200 g
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list