!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, M, BLACK/GREY, SPANDEX

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, M, BLACK/GREY, SPANDEX

BOB DALE

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, M, BLACK/GREY, SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, M, BLACK/GREY, SPANDEX

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, M, BLACK/GREY, SPANDEX

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20910400M
  • Mfr. Model # 20-9-10400-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.8 lbs

Product Details

These ANSI-certified, black/grey, synthetic leather performance gloves have a slip-on cuff and full finger coverage. These medium gloves are made of Spandex and have a cut-and-sewn construction. They have a 360-degree coverage, a solid grip, a padded palm, and are compatible with a touch screen.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Liner MaterialAramid
  • Glove Back ColourGrey
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA7
  • ColourBlack, Grey
  • ANSI/ISEA Abrasion Level4
  • SeriesX-Site
  • Glove PerformanceHigh Grip
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesPadded Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles3,000
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Impact Force6.5 kN
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Grip Coating Material Silicone
  • Grip Pattern Tread
  • Reflective Backing No
  • ANSI/ISEA Cut Load 4,000 g
  • ANSI/ISEA Puncture Force 100 N
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Grip Coating Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list