MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE
MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These orange/yellow Ironclad EXO-HZA mechanics gloves are size small and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2121. They feature high-visibility.
Technical Specs
Item Mechanics Gloves
Insulated No
Glove Liner Material Unlined
Glove Back Colour Lime/Orange
Knuckle Protection Material Neoprene
Touchscreen Compatible No
Finger Coverage Full Finger
Series EXO
Minimum Temperature Not Rated
Size- Numeric 7
Glove Features High-Visibility
Reflective Backing Yes
ANSI/ISEA Cut Load 138 g
ANSI/ISEA Puncture Force 10 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Colour Orange, Yellow
ANSI/ISEA Abrasion Level 2
Glove Performance General Purpose
Size- Alpha S
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 889
ANSI/ISEA Puncture Level 1
Anti-Static No
EN 388 Rating 2121
Glove Length 9 in
Stitching Material Nylon
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.25
/ PAIR