MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, BLACK
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, BLACK
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/green Ironclad EXO G-EXMPG mechanics gloves are size X-large and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, an EN 388 Rating of 2121, and they feature pull straps.
Technical Specs
Item Mechanics Gloves
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Knuckle Protection Material Neoprene
Touchscreen Compatible No
Finger Coverage Full Finger
Series EXO
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features Pull Strap
Reflective Backing No
ANSI/ISEA Cut Load 138 g
ANSI/ISEA Puncture Force 10 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Colour Black, Green
ANSI/ISEA Abrasion Level 2
Glove Performance General Purpose
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 889
ANSI/ISEA Puncture Level 1
Anti-Static No
EN 388 Rating 2121
Glove Length 9 in
Stitching Material Nylon