!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, XL (10), FLEECE, SYNTHETIC LEATHER, TOUCHSCREEN, HI VIS

MECHANICS GLOVES, XL (10), FLEECE, SYNTHETIC LEATHER, TOUCHSCREEN, HI VIS

IRONCLAD

MECHANICS GLOVES, XL (10), FLEECE, SYNTHETIC LEATHER, TOUCHSCREEN, HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), FLEECE, SYNTHETIC LEATHER, TOUCHSCREEN, HI VIS

MECHANICS GLOVES, XL (10), FLEECE, SYNTHETIC LEATHER, TOUCHSCREEN, HI VIS

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.96 / PAIR

EHC: EHC :
Min Qty 12 = $563.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWGIEX-HZIWP05XL
  • Mfr. Model # IEX-HZIWP-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.575 lbs

Product Details

These yellow mechanics gloves are size X-large and are made with nylon, TPR, and synthetic leather. In addition, they have nylon stitching, are abrasion-resistant, cold-insulated, cut-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2232XP. They feature a high-visibility backing and fingers.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove ConstructionCut and Sewn
  • High-Visibility FeaturesHigh-Visibility Backing and Fingers
  • ANSI/ISEA Cut LevelA2
  • ColourYellow
  • ANSI/ISEA Abrasion Level3
  • Vibration Dampening MethodPadding
  • Size- Numeric10
  • Reflective BackingYes
  • ANSI/ISEA Cut Load693 g
  • ANSI/ISEA Puncture Force87 N
  • Sold AsPair
  • EN 388 Rating2232XP
  • Leather Palm ProcessSplit
  • Cut-Resistance Coverage Palm and Fingers
  • ANSI/ISEA Impact Level 1
  • Glove Insulation Material Fleece
  • Glove Back Material TPR
  • Knuckle Protection Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • ANSI/ISEA Abrasion Cycles 2200
  • ANSI/ISEA Puncture Level 3
  • Pairs per Package 12
  • EN 388 Impact Rated Yes
  • Glove Length 9 55/64 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list