MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A2
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A2
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These orange/yellow mechanics gloves are size XX-large and are made with polyester, nylon, TPR, and synthetic leather. In addition, they are abrasion-/impact-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121AP. They feature breathable backs, padded/reinforced palms, reinforced thumb crotch, touchscreen compatibility, and high-visibility.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Cuff Style Hook-and-Loop
Insulated No
Glove Liner Material Polyester
Glove Back Colour Lime/Orange
Knuckle Protection Material TPR
Standards ANSI/ISEA 105, EN 388
Touchscreen Compatible Yes
Finger Coverage Full Finger
Impact Protection Style Low-Profile
Glove Performance Reinforced Thumb Crotch
Vibration Dampening Method Padding
Size- Numeric 11
Glove Features Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing Yes
ANSI/ISEA Cut Load 699 g
ANSI/ISEA Puncture Force 49 N
Sold As Pair
EN 388 Rating 3121AP
Leather Palm Process Split
Cut-Resistance Coverage Palm Side
ANSI/ISEA Impact Level 1
Glove Insulation Material Polyester
Palm Material Synthetic Leather
Glove Back Material Polyester
Glove Construction Cut and Sewn
High-Visibility Features High-Visibility Backing and Fingers
ANSI/ISEA Cut Level A2
Colour Orange, Yellow
ANSI/ISEA Abrasion Level 3
Series Command(TM) IEX-HZIL1
Minimum Temperature Not Rated
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 2200
ANSI/ISEA Puncture Level 2
Pairs per Package 12
EN 388 Impact Rated Yes
Glove Length 9 41/64 in
Country of Origin Indonesia
(subject to change)