!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER HPPE, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER HPPE, HI-VIS YELLOW

MECHANIX WEAR

ORIGINAL MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER HPPE, HI-VIS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER HPPE, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER HPPE, HI-VIS YELLOW

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.22 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWSMGX91012
  • Mfr. Model # SMG-X91-012
  • UNSPSC # 45181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These cut-resistant gloves come in size XXL/11 and measure 10 inches in length. They are clute cut, uncoated, and are made of synthetic leather. These high-visibility yellow and black gloves meet ANSI level four standards.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialTrekDry(R)
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesHigh-Visibility Original(R)
  • Glove PerformanceBreathable with Reinforced Thumb Crotch
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Force100 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Full
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Lime
  • Standards EN 388
  • ANSI/ISEA Cut Level A4
  • Colour Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features Breathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • EN 388 Rating 4X43D
  • Glove Length 9 1/2 in
  • Layered Palm Material Polyurethane, Synthetic Leather
  • Glove Cut Gunn
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list