ORIGINAL MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS YELLOW
ORIGINAL MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS YELLOW
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
360°
Product Details
These yellow Mechanix Wear hi-vis Original SMG-91 mechanics gloves are size XX-large and are made with tricot synthetic leather, TPR, and TrekDry. In addition, they have nylon stitching, and partial thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121X. They feature high-visibility, padded knuckles, padded palms, pull straps, reinforced thumb crotch, and touchscreen compatibility.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material TrekDry(R)
Glove Construction Cut and Sewn
Touchscreen Compatible Yes
Finger Coverage Full Finger
Series High-Visibility Original(R)
Minimum Temperature Not Rated
Size- Numeric 12
Glove Features High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing Yes
ANSI/ISEA Puncture Force 20 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free No
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Tricot
Glove Back Colour Lime
Standards EN 388
Colour Yellow
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha 2XL
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
ANSI/ISEA Puncture Level 1
Anti-Static No
EN 388 Rating 3121X
Glove Length 9 1/2 in
Stitching Material Nylon
Country of Origin Viet Nam
(subject to change)