!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI-VIBRATION MECHANICS GLOVES, M (8), FINGERLESS, PIGSKIN, WRIST SUPPORT, GEL

ANTI-VIBRATION MECHANICS GLOVES, M (8), FINGERLESS, PIGSKIN, WRIST SUPPORT, GEL

CONDOR

ANTI-VIBRATION MECHANICS GLOVES, M (8), FINGERLESS, PIGSKIN, WRIST SUPPORT, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-VIBRATION MECHANICS GLOVES, M (8), FINGERLESS, PIGSKIN, WRIST SUPPORT, GEL

ANTI-VIBRATION MECHANICS GLOVES, M (8), FINGERLESS, PIGSKIN, WRIST SUPPORT, GEL

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1EC82
  • Mfr. Model # 1EC82
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.428 lbs

Product Details

These black/grey Condor mechanics gloves are size medium and are made with neoprene and nylon, and pigskin leather. In addition, they have polyester stitching. They are fingerless, have a hook-and-loop cuff. They feature silicone-free, touchscreen compatible, wrist support.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialPigskin
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourBlack, Grey
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesCondor
  • Minimum TemperatureNot Rated
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchNo
  • Leather GradeStandard
  • Reflective BackingNo
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Stitching MaterialPolyester
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material Neoprene
  • Touchscreen Compatible Yes
  • Finger Coverage Fingerless
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Vibration Dampening Method Gel
  • Size- Numeric 8
  • Glove Features Silicone-Free, Touchscreen Compatible, Wrist Support
  • Includes Double Palm Yes
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 8 3/4 in
  • Leather Palm Process Grain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list