!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, BLACK, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, BLACK, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, BLACK, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.48 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF981XXL
  • Mfr. Model # 981XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Product Details

Avoid workplace injuries with these black cut-resistant gloves. These gloves are a size XX-large/11 with a slip-on cuff for easy use. Made from polyurethane, these gloves provide protection from sharp objects and provide the wearer with flexibility and grip. These gloves are ANSI abrasion level three.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Liner MaterialThinsulate(TM)
  • Glove Back ColourBlack
  • StandardsANSI/ISEA 105
  • EN 511 Rating121
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Series981
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Leather GradePremium
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level2
  • Pairs per Package1
  • Glove Hand StyleLeft and Right
  • Stitching MaterialCotton, Polyester
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Polyurethane
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Glove Coating Material Polyurethane
  • Glove Insulation Weight 100 g
  • Colour Black
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature -22 Degrees F
  • Size- Numeric 11
  • Glove Features Touchscreen Compatible, Waterproof, Windproof
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1175
  • ANSI/ISEA Puncture Force 33 N
  • Sold As Pair
  • Glove Length 11 1/2 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list