!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, XL, 10 IN, HOOK/LOOP WRIST, SYNTHETIC LEATHER PALM

SAFETY GLOVES, XL, 10 IN, HOOK/LOOP WRIST, SYNTHETIC LEATHER PALM

HEXARMOR

SAFETY GLOVES, XL, 10 IN, HOOK/LOOP WRIST, SYNTHETIC LEATHER PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, XL, 10 IN, HOOK/LOOP WRIST, SYNTHETIC LEATHER PALM

SAFETY GLOVES, XL, 10 IN, HOOK/LOOP WRIST, SYNTHETIC LEATHER PALM

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.20 / PAIR

EHC: EHC :
Min Qty 12 = $1,334.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2030XXL
  • Mfr. Model # 2030X-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

These ANSI/CE/ISEA-certified, X-large, safety gloves have a 10-inch length and have hook-and-loop wrist. These features a reinforced thumb crotch and palm with double-layered synthetic leather palm. They are cut-, heat-, impact-, and puncture-resistant, which makes them ideal for oil and mining industries.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • InsulatedNo
  • Glove Liner MaterialSuperFabric(R)
  • Glove Back ColourBeige/Yellow
  • Knuckle Protection MaterialIR-X(R) Impact Exoskeleton(TM)
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • SeriesRig Lizard(R)
  • Minimum TemperatureNot Rated
  • Size- Numeric10
  • Grip Coating MaterialSilicone
  • Grip PatternBlocks
  • Reflective BackingNo
  • ANSI/ISEA Cut Load3,000 g
  • ANSI/ISEA Puncture Force6 N
  • Anti-StaticNo
  • EN 388 Rating4X32FP
  • Glove Length10 2/5 in
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 1
  • EN 407 Contact Heat Level 2 sec
  • Palm Material Synthetic Leather
  • Glove Back Material IR-X(R) Impact Exoskeleton
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Cut Level A6
  • Colour Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Heat Level 2
  • Glove Performance High Dexterity
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features ID Panel, Pull Strap, Reinforced Thumb Crotch
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list