MECHANICS RIGGERS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5
MECHANICS RIGGERS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/orange Ironclad KONG INDI-RC5 mechanics gloves are size XX-large and are made with TPR and nylon. In addition, they have nylon stitching and are impact-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 4544. They feature a rope channel reinforcement.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 2
Insulated No
Glove Liner Material Unlined
Glove Back Colour Orange
Knuckle Protection Material TPR
ANSI/ISEA Cut Level A5
Colour Black, Orange
ANSI/ISEA Abrasion Level 3
Series KONG(R)
Minimum Temperature Not Rated
Size- Numeric 11
Glove Features Rope Channel Reinforcement
Reflective Backing Yes
ANSI/ISEA Cut Load 2,545 g
ANSI/ISEA Puncture Force 153 N
Anti-Static No
EN 388 Rating 4544
Glove Length 10 1/2 in
Layered Palm Material Armortex(R)
Cut-Resistance Coverage Palm Side
Cuff Style Gauntlet
Palm Material Synthetic Leather
Glove Back Material Nylon, Spandex
Glove Construction Cut and Sewn
Standards EN 388
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Standard
Glove Performance General Purpose
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Includes Double Palm Yes
ANSI/ISEA Abrasion Cycles 2378
ANSI/ISEA Puncture Level 5
ANSI/ISEA Impact Force 6.5 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free Yes
Stitching Material Nylon
Country of Origin Varies
(subject to change)