!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SIZE L, BLACK/RED, SPANDEX/SYNTHETIC LEATHER PALM

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SIZE L, BLACK/RED, SPANDEX/SYNTHETIC LEATHER PALM

BOB DALE

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SIZE L, BLACK/RED, SPANDEX/SYNTHETIC LEATHER PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SIZE L, BLACK/RED, SPANDEX/SYNTHETIC LEATHER PALM

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SIZE L, BLACK/RED, SPANDEX/SYNTHETIC LEATHER PALM

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110605RPKL
  • Mfr. Model # 20-1-10605R-L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These mechanics gloves are large-size, black and red, and made from spandex. They have synthetic leather palms, neoprene knuckle padding, and double-stitching made of cotton-polyester yarn. These winged gloves have elastic wrist/hook-and-loop cuffs, are full-finger style with reinforced fingertips, and have gel-pack palm inserts.

Technical Specs

  • Item Mechanics Gloves
  • Palm Material Synthetic Leather
  • Knuckle Protection Material Neoprene
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series X-Site
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Hand Style Left and Right
  • Glove Coating Finish None
  • Cuff Style Hook-and-Loop
  • Glove Back Material Spandex
  • ANSI/ISEA Cut Level Not Tested
  • Colour Black, Red
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha L
  • Anti-Static No
  • Stitching Material Cotton Polyester Yarn

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list