!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, PADDING

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, PADDING

IRONCLAD

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, PADDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, PADDING

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, PADDING

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.80 / PAIR

EHC: EHC :
Min Qty 12 = $525.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXHZI02S
  • Mfr. Model # G-EXHZI-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These orange/yellow Ironclad EXO-HZI mechanics gloves are size small and are made with TPR, synthetic leather and polyester. In addition, they have nylon stitching and are impact-resistant with ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2131. They feature padded knuckles, reflective backing for additional safety, and a thumb sweat wipe.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Orange/Yellow
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance Increased Durability
  • Vibration Dampening Method Padding
  • Size- Numeric 7
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1596
  • ANSI/ISEA Puncture Force 10 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Orange, Yellow
  • ANSI/ISEA Abrasion Level 3
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Alpha S
  • Glove Features Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 2131
  • Glove Length 9 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list