!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX CUTTER MECHANICS GLOVES, L (9) FULL FINGER, HOOK-AND-LOOP CUFF, GREY

BOX CUTTER MECHANICS GLOVES, L (9) FULL FINGER, HOOK-AND-LOOP CUFF, GREY

MECHANIX WEAR

BOX CUTTER MECHANICS GLOVES, L (9) FULL FINGER, HOOK-AND-LOOP CUFF, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX CUTTER MECHANICS GLOVES, L (9) FULL FINGER, HOOK-AND-LOOP CUFF, GREY

BOX CUTTER MECHANICS GLOVES, L (9) FULL FINGER, HOOK-AND-LOOP CUFF, GREY

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.84 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXBCG08010
  • Mfr. Model # BCG-08-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These grey Mechanix Wear Box Cutter mechanics gloves are size large and are made with tricot synthetic leather. In addition, they have nylon stitching. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3131X. They feature pull straps, reinforced thumb crotches, and touchscreen compatibility.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Grey
  • Standards EN 388
  • Colour Grey
  • ANSI/ISEA Abrasion Level Not Tested
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Grip Coating Material Silicone
  • Grip Pattern Hexagon
  • Reflective Backing No
  • Anti-Static No
  • EN 388 Rating 3131X
  • Glove Length 9 in
  • Latex-Free No
  • Cuff Length 1 1/2 in
  • Glove Cut Gunn
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material TrekDry(R)
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series BCG-08
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles Not Tested
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Black
  • Stitching Material Nylon
  • Cuff Material Synthetic Leather, TPR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list