!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, M/8, BLK/WHT, GOATSKIN LEATHER/POLY/NEOPRENE

GLOVES, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, M/8, BLK/WHT, GOATSKIN LEATHER/POLY/NEOPRENE

IRONCLAD

GLOVES, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, M/8, BLK/WHT, GOATSKIN LEATHER/POLY/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, M/8, BLK/WHT, GOATSKIN LEATHER/POLY/NEOPRENE

GLOVES, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, M/8, BLK/WHT, GOATSKIN LEATHER/POLY/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.23 / PAIR

EHC: EHC :
Min Qty 12 = $410.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXMPLW03M
  • Mfr. Model # IEX-MPLW-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.264 lbs

Product Details

With neoprene knuckle padding and a one-layer goatskin leather palm construction, as well as an ANSI cut level of A1, these full-finger, touchscreen compatible gloves are impact-resistant and have an anti-abrasion level two rating. The size medium/eight, black and white, lined leather gloves have a polyester back and a hook and loop cuff closure.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black/White
  • Knuckle Protection Material Neoprene
  • ANSI/ISEA Cut Level A1
  • Colour Black, White
  • ANSI/ISEA Abrasion Level 3
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1773
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 2121
  • Glove Length 9 in
  • Leather Palm Process Grain
  • Cuff Style Hook-and-Loop
  • Palm Material Goatskin
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Command(TM)
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Pull Strap, Touchscreen Compatible
  • Reflective Backing No
  • ANSI/ISEA Cut Load 222 g
  • ANSI/ISEA Puncture Force 36 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list