!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, TPR, EXO

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, TPR, EXO

IRONCLAD

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, TPR, EXO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, TPR, EXO

MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, TPR, EXO

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXMIGR02S
  • Mfr. Model # G-EXMIGR-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.293 lbs

Product Details

These black/red Ironclad EXO-MIGR mechanics gloves are size small and are made with TPR and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2131. They feature padded knuckles, padded palms.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black/Red
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1596
  • ANSI/ISEA Puncture Level 1
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Black, Red
  • ANSI/ISEA Abrasion Level 3
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Glove Features Padded Knuckles, Padded Palm
  • Reflective Backing No
  • ANSI/ISEA Cut Load 114 g
  • Anti-Static No
  • EN 388 Rating 2131
  • Glove Length 9 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list