!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, XXL/11, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, XXL/11, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

IRONCLAD

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, XXL/11, BLACK/GREY, NYLON/SPANDEX/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, XXL/11, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, XXL/11, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.24 / PAIR

EHC: EHC :
Min Qty 12 = $458.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWWWI206XXL
  • Mfr. Model # WWI2-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.333 lbs

Product Details

These impact-resistant, anti-vibration, size XX-large/11 gloves feature a PTFE-treated one-layer construction microsuede palm, an abrasion level two rating, a nylon and spandex glove back, and neoprene knuckle padding. These full finger, black and grey gloves have a knit cuff, a hook and loop closure, are unlined, and are rated at an ANSI cut level 1.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black/Grey
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Vibration Impact
  • Minimum Temperature Not Rated
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • EN 388 Rating 2122
  • Glove Length 9 in
  • Stitching Material Nylon
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Cut Level 1
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance High Dexterity
  • Vibration Dampening Method Gel
  • Size- Numeric 11
  • Glove Features Reinforced Thumb Crotch, Thumb Sweat Wipe
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 65 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list