!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, S (7), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

MECHANICS GLOVES, S (7), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

HEXARMOR

MECHANICS GLOVES, S (7), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

MECHANICS GLOVES, S (7), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4072S
  • Mfr. Model # 4072-S(7)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This pair of high-density polyethylene gloves is size small and is perfect for keeping your hands safe.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Shirred Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Chrome SLT(R)
  • Glove Performance General Purpose
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 3,011 g
  • ANSI/ISEA Puncture Force 38 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Grey
  • Layered Palm Material HPPE
  • Glove Cut Clute
  • Cut-Resistance Coverage Full
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Orange
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A6
  • Colour Grey, Orange
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 7
  • Glove Features High-Visibility
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 3X42F
  • Glove Length 9 3/4 in
  • Latex-Free Yes
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list