!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYNTHETIC LEATHER MECHANICS GLOVES, ELASTIC KNIT WRIST, XXL, BLACK, SPANDEX

SYNTHETIC LEATHER MECHANICS GLOVES, ELASTIC KNIT WRIST, XXL, BLACK, SPANDEX

BDG

SYNTHETIC LEATHER MECHANICS GLOVES, ELASTIC KNIT WRIST, XXL, BLACK, SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNTHETIC LEATHER MECHANICS GLOVES, ELASTIC KNIT WRIST, XXL, BLACK, SPANDEX

SYNTHETIC LEATHER MECHANICS GLOVES, ELASTIC KNIT WRIST, XXL, BLACK, SPANDEX

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110603BX2L
  • Mfr. Model # 20-1-10603B-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These synthetic leather, black mechanics gloves have an elastic knit cuff and full finger coverage. These XX-large gloves are made of Spandex and have a cut-and-sewn construction. They are breathable and have a dexterity, padded knuckles, and a reinforced thumb crotch.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Glove Features Padded Knuckles, Reinforced Thumb Crotch, Silicone-Free
  • Reflective Backing No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 9 1/2 in
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material Neoprene
  • Colour Black
  • Series X-Site
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list