!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A4, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A4, HI-VIS YELLOW

MECHANIX WEAR

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A4, HI-VIS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A4, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A4, HI-VIS YELLOW

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWSMGX91009
  • Mfr. Model # SMG-X91-009
  • UNSPSC # 45181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These cut-resistant gloves come in size medium/eight and measure 10 inches in length. They are clute cut, uncoated, and are made of synthetic leather. These high-visibility yellow and black gloves meet ANSI level four standards.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material TrekDry(R)
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series High-Visibility Original(R)
  • Glove Performance Breathable with Reinforced Thumb Crotch
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 1,500 g
  • ANSI/ISEA Puncture Force 100 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Nylon
  • Cut-Resistance Coverage Full
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Lime
  • Standards EN 388
  • ANSI/ISEA Cut Level A4
  • Colour Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Features Breathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • EN 388 Rating 4X43D
  • Glove Length 8 3/4 in
  • Layered Palm Material Polyurethane, Synthetic Leather
  • Glove Cut Gunn

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list