!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, M (8), FINGERLESS, SYNTHETIC LEATHER, TPR, BLACK

MECHANICS GLOVES, M (8), FINGERLESS, SYNTHETIC LEATHER, TPR, BLACK

IRONCLAD

MECHANICS GLOVES, M (8), FINGERLESS, SYNTHETIC LEATHER, TPR, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, M (8), FINGERLESS, SYNTHETIC LEATHER, TPR, BLACK

MECHANICS GLOVES, M (8), FINGERLESS, SYNTHETIC LEATHER, TPR, BLACK

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.99 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DA29
  • Mfr. Model # MFG2-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These black Ironclad Mach-5 MFG2 mechanics gloves are size medium and are made with TPR and nylon. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 2. They are fingerless, have a slip-on cuff, and an EN 388 Rating of 2131. They feature pull straps, reinforced palms/thumb crotch.

Technical Specs

  • Item Mechanics Gloves
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Fingerless
  • Series Mach-5(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 49 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 2131
  • Glove Length 6 3/4 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list