!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, ORANGE/BLACK, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE XXL/11, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.04 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF980XXL
  • Mfr. Model # 980XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.415 lbs

Product Details

Protect your hands from cuts and abrasions with these cut-resistant gloves. These size XX-large/11 gloves are made from polyurethane, making them suitable for protection against hazards in a number of work environments. These gloves feature a slip-on cuff for easy use. These gloves are ANSI abrasion level three.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Thinsulate(TM)
  • Glove Back Colour Orange
  • High-Visibility Features High-Visibility Backing
  • Glove Coating Material Polyurethane
  • Glove Insulation Weight 100 g
  • Colour Orange
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature -22 Degrees F
  • Size- Numeric 11
  • Glove Features Touchscreen Compatible, Waterproof, Windproof
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1175
  • ANSI/ISEA Puncture Force 33 N
  • Sold As Pair
  • Glove Length 11 1/2 in
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Polyurethane
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105
  • EN 511 Rating 121
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series 980
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch No
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 2
  • Pairs per Package 1
  • Glove Hand Style Left and Right
  • Stitching Material Cotton, Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list