!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, OPEN CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, XXXL/12, MICROSUEDE/NYLON/SPANDEX/TPR

GLOVES, OPEN CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, XXXL/12, MICROSUEDE/NYLON/SPANDEX/TPR

IRONCLAD

GLOVES, OPEN CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, XXXL/12, MICROSUEDE/NYLON/SPANDEX/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, OPEN CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, XXXL/12, MICROSUEDE/NYLON/SPANDEX/TPR

GLOVES, OPEN CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, XXXL/12, MICROSUEDE/NYLON/SPANDEX/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.65 / PAIR

EHC: EHC :
Min Qty 12 = $775.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWLPIOC507XXXL
  • Mfr. Model # LPI-OC5-07-XXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

A two-layer, microsuede palm construction, nylon and Spandex glove back, and TPR knuckle padding combine for comfort, protection, and impact resistance in these lined, size XXX-large/12, high-visibility, orange and green full finger gloves. They offer a low profile and ANSI cut level A3 protection as well as an open cuff and hook and loop closure.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Impact Level 1
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Orange
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A4
  • Colour Green, Orange
  • ANSI/ISEA Abrasion Level 3
  • Series KONG(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features Reinforced Thumb Crotch
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 1,893 g
  • ANSI/ISEA Puncture Force 250 N
  • Anti-Static No
  • EN 388 Rating 3X44DP
  • Glove Length 10 1/4 in
  • Layered Palm Material Armortex(R)
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Gauntlet
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha 3XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 2602
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 9 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list