!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, 2XL, CUT/SEWN, MICROFIBER, ANSI CUT LEVEL A5 UNCOATED

MECHANICS GLOVES, 2XL, CUT/SEWN, MICROFIBER, ANSI CUT LEVEL A5 UNCOATED

BDG

MECHANICS GLOVES, 2XL, CUT/SEWN, MICROFIBER, ANSI CUT LEVEL A5 UNCOATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XL, CUT/SEWN, MICROFIBER, ANSI CUT LEVEL A5 UNCOATED

MECHANICS GLOVES, 2XL, CUT/SEWN, MICROFIBER, ANSI CUT LEVEL A5 UNCOATED

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20910364X2L
  • Mfr. Model # 20-9-10364-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These black/blue/yellow BDG X-SITE 20-9-10364 mechanics gloves are size XX-large and are made with HPPE, polyester, steel microfibre, Spandex. In addition, they are uncoated, are cold-insulated, puncture-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger and have a slip-on cuff, They feature reinforced thumb crotch high-visibility fingertips.

Technical Specs

  • Item Mechanics Gloves
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Microfiber
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Cut Level A5
  • Colour Black, Blue, Yellow
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Uncoated
  • Size- Alpha 2XL
  • Glove Features Reinforced Thumb Crotch
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 2,200 g
  • ANSI/ISEA Puncture Force 60 N
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cut-Resistance Coverage Full
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material HPPE, Polyester, Steel
  • Glove Back Colour Black, Blue
  • High-Visibility Features High-Visibility Fingertips
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series 20-9-10364
  • Glove Performance General Purpose
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 10 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list