!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS RIGGERS GLOVES, 3XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A2

MECHANICS RIGGERS GLOVES, 3XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A2

IRONCLAD

MECHANICS RIGGERS GLOVES, 3XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS RIGGERS GLOVES, 3XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A2

MECHANICS RIGGERS GLOVES, 3XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A2

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.12 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48XZ46
  • Mfr. Model # INDI-RIG-07-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These black/green Ironclad KONG INDI-RIG mechanics gloves are size XXX-large and are made with TPR and nylon. In addition, they have nylon stitching and are impact-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 3142. They feature a reinforced thumb crotch, a rope channel reinforcement.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Green
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A2
  • Colour Black, Green
  • ANSI/ISEA Abrasion Level 4
  • Glove Performance General Purpose
  • Size- Alpha 3XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 4893
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Gauntlet
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series KONG(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features Reinforced Thumb Crotch, Rope Channel Reinforcement
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 960 g
  • ANSI/ISEA Puncture Force 63 N
  • Anti-Static No
  • EN 388 Rating 3142
  • Glove Length 10 1/2 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list