!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, WATERPROOF, WINDPROOF, IMPACT RESISTANT, FULL FINGER, XL/10, BLK/GRN, POLYESTER/NYLON/TPR

GLOVES, WATERPROOF, WINDPROOF, IMPACT RESISTANT, FULL FINGER, XL/10, BLK/GRN, POLYESTER/NYLON/TPR

IRONCLAD

GLOVES, WATERPROOF, WINDPROOF, IMPACT RESISTANT, FULL FINGER, XL/10, BLK/GRN, POLYESTER/NYLON/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WATERPROOF, WINDPROOF, IMPACT RESISTANT, FULL FINGER, XL/10, BLK/GRN, POLYESTER/NYLON/TPR

GLOVES, WATERPROOF, WINDPROOF, IMPACT RESISTANT, FULL FINGER, XL/10, BLK/GRN, POLYESTER/NYLON/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.72 / PAIR

EHC: EHC :
Min Qty 12 = $980.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSDX2WC05XL
  • Mfr. Model # SDX2WC-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.665 lbs

Product Details

These lined, slip-on, impact-resistant, waterproof, windproof, size X-large/10 gloves with a slip-on cuff and closure are a solid choice for cut-resistance and weather-proof hand protection. They are full-finger style, with a nylon glove back, a one-layer polyester palm, and TPR knuckle padding. They are black and green in colour, have an ANSI cut level rating of A5, and are rated to abrasion level three.

Technical Specs

  • Item Mechanics Gloves
  • Hand Protection Style Glove
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A5
  • Colour Black, Yellow
  • ANSI/ISEA Abrasion Level 5
  • Series KONG(R)
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Grip Coating Material PVC
  • Grip Pattern Dotted
  • Reflective Backing No
  • ANSI/ISEA Cut Load 2,475 g
  • ANSI/ISEA Puncture Force 134 N
  • Anti-Static No
  • EN 388 Rating 4X43DP
  • Glove Length 10 1/2 in
  • Latex-Free Yes
  • Stitching Material Nylon
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • Insulated Yes
  • Glove Liner Material Polyester
  • Glove Back Colour Black/Yellow
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features ID Panel, Pull Strap, Reinforced Thumb Crotch, Waterproof
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 18994
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Green
  • Layered Palm Material Armortex(R)
  • Glove Cut Gunn

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list