!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT MECHANIC GLOVES, ANSI 2, SLIP ON, SZ S/7, ORANGE, COTTON/POLYESTER/SYNTHETIC LEATHER

CUT RESISTANT MECHANIC GLOVES, ANSI 2, SLIP ON, SZ S/7, ORANGE, COTTON/POLYESTER/SYNTHETIC LEATHER

MCR SAFETY

CUT RESISTANT MECHANIC GLOVES, ANSI 2, SLIP ON, SZ S/7, ORANGE, COTTON/POLYESTER/SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT MECHANIC GLOVES, ANSI 2, SLIP ON, SZ S/7, ORANGE, COTTON/POLYESTER/SYNTHETIC LEATHER

CUT RESISTANT MECHANIC GLOVES, ANSI 2, SLIP ON, SZ S/7, ORANGE, COTTON/POLYESTER/SYNTHETIC LEATHER

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF954S
  • Mfr. Model # 954S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Product Details

Keep your hands safely covered while you work with these cut-resistant mechanic gloves. These slip-on gloves are made from cotton and polyester with a synthetic leather palm, offering protection for work in carpentry, mechanics, and other industries. These gloves are orange, size small/seven, and ANSI puncture level two.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourHigh-Visibility Orange
  • High-Visibility FeaturesHigh-Visibility Orange
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Series954
  • Glove PerformanceGeneral Purpose, Comfort Fit
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchYes
  • Leather GradePremium
  • Reflective BackingYes
  • ANSI/ISEA Cut Load446 g
  • ANSI/ISEA Puncture Force≥ 20 N
  • Sold AsPair
  • Glove Length8 3/4 in
  • Cuff MaterialSpandex
  • Cuff ColourHigh-Visibility Orange
  • Cut-Resistance Coverage Palm
  • Cuff Style Open, Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Super Stretch Knuckle Fabric
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105 Cut A1, ANSI/ISEA 105 Abrasion 3, ANSI/ISEA 105 Puncture 2
  • ANSI/ISEA Cut Level A1
  • Colour Black, High-Visibility Orange
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Glove Features "Hyperfit" Designed Slip On Cuff, Machine Washable. Do Not Machine Dry, Reflective Logo On The Back For Added Safety, Reinforced Thumb Crotch, Super Stretch Knuckle Region For Greater Flexibility, Touch Screen Friendly Synthetic Leather Palm
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles ≥ 1,000
  • ANSI/ISEA Puncture Level 2
  • Pairs per Package 72
  • Glove Hand Style Left and Right
  • Stitching Material Polyester/Cotton
  • Glove Coating Finish None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list