!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECH TSTAT,HEAT ONLY,STEEL,350/100F

MECH TSTAT,HEAT ONLY,STEEL,350/100F

JOHNSON CONTROLS

MECH TSTAT,HEAT ONLY,STEEL,350/100F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MECH TSTAT,HEAT ONLY,STEEL,350/100F

MECH TSTAT,HEAT ONLY,STEEL,350/100F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XJ42
  • Mfr. Model # A19EBB-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Enclosure Material Steel
  • Minimum Control Temperature 100 Degrees F
  • Number of Heating Stages 1
  • Maximum Operating Temperature 350 Degrees F
  • Overall Height 4 7/16 in
  • Switch Action Open on Rise
  • Temperature Scale Fahrenheit
  • Sensor Type Hydraulic Air Coil
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 277V 22 A
  • Enclosure Finish Galvanized
  • Full Load Amps @ 120V AC 16 A
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Mounting Type Flange Mount
  • Number of Switches 1
  • Resistive Amps @ 208V AC 16 A
  • Sensor Location Remote
  • Application Heat Only
  • Enclosure NEMA Rating NEMA 1
  • Maximum Control Temperature 350 Degrees F
  • Minimum Operating Temperature 100 Degrees F
  • Overall Depth 14 5/8 in
  • Overall Width 2 13/16 in
  • Switch Type SPST
  • Temperature Differential 9 Degrees to 36 Degrees F
  • Voltage 120 to 277V AC
  • Contact Rating Resistive @ 240V 22 A
  • Enclosure Colour Gray
  • Enclosure Type Galvanized/Steel
  • Full Load Amps @ 240V AC 8 A
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Direction Horizontal, Vertical
  • Number of Poles 1
  • Pilot Duty Rating 125VA @ 24 to 277V AC
  • Sensor Diameter 3/8 in
  • Standards CSA LR948/4813 02, UL E6688

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list