!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEASURING WHEEL, IMPERIAL, INDOOR/OUTDOOR, RED, 6 IN

MEASURING WHEEL, IMPERIAL, INDOOR/OUTDOOR, RED, 6 IN

MILWAUKEE

MEASURING WHEEL, IMPERIAL, INDOOR/OUTDOOR, RED, 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEASURING WHEEL, IMPERIAL, INDOOR/OUTDOOR, RED, 6 IN

MEASURING WHEEL, IMPERIAL, INDOOR/OUTDOOR, RED, 6 IN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-5006
  • Mfr. Model # 48-22-5006
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.72 lbs

Product Details

This indoor/outdoor imperial measuring wheel features a top brake function, reinforced locking pivot, a kickstand, and top handle clearing and wheel debris cleaning functions. It is spoked and has a wheel diameter of six inches. This foldable, red measuring wheel has a rubber tread and a maximum measuring distance of 9999 feet, 11 inches.

Technical Specs

  • Measuring Wheel Item Mechanical Measuring Wheel
  • Indoor/Outdoor Indoor, Outdoor
  • Wheel Dia. 6 in
  • Maximum Measuring Distance 9999 ft 11 in
  • Measuring Units Feet
  • Spoked or Solid Wheel Spoked
  • Features Top Break Function, Reinforced Locking Pivot, Kickstand, Top Handle Clearing, Wheel Debris Cleaning
  • Item 48-22-5006
  • Measuring Wheel Type Single Wheel
  • Tread Material Rubber
  • Measuring Wheel Function Measures In Feet, Inches
  • Foldable Yes
  • Batteries Required No
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list