!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEASURING WHEEL,9V,12-1/2" DIA,SPOKED

MEASURING WHEEL,9V,12-1/2" DIA,SPOKED

DIGIROLLER

MEASURING WHEEL,9V,12-1/2" DIA,SPOKED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEASURING WHEEL,9V,12-1/2" DIA,SPOKED

MEASURING WHEEL,9V,12-1/2" DIA,SPOKED

DIGIROLLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6575
  • Mfr. Model # 6575
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Measuring Wheel Item Digital Measuring Wheel
  • Indoor/Outdoor Outdoor
  • Wheel Circumference 39-17/64"
  • Wheel Rim Material Plastic
  • Maximum Measuring Distance 9,999,999 ft, in, m, yd
  • Measuring Units ft., in., m, yd.
  • Spoked or Solid Wheel Spoked
  • Batteries Required Yes
  • Features 7 Digit Backlit Display, Built-In Carrying Handle, Carrying Case, Folds to Half Size, Gear Driven Transmission, Sealed, Sturdy Flip Down Kickstand
  • Colour Safety Green
  • Width 14"
  • Height 21-3/4"
  • Application For Landscaping, Surveying, Utilities
  • Item Measuring Wheel
  • Measuring Wheel Type Single Wheel
  • Wheel Dia. 12 1/2 in
  • Tread Material Rubber
  • Measuring Wheel Function Measures In Area, Circular Calculations, Height, Length, Perimeter, Width
  • Foldable Yes
  • Batteries Included Yes
  • Battery Type 9V
  • Handle Extended L 25"
  • Length 8"
  • Depth 8"
  • Net Weight 7.25 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list