!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAXIMUM POINTER WATER GAUGE,0 TO 300,TOP

MAXIMUM POINTER WATER GAUGE,0 TO 300,TOP

WINTERS

MAXIMUM POINTER WATER GAUGE,0 TO 300,TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MAXIMUM POINTER WATER GAUGE,0 TO 300,TOP

MAXIMUM POINTER WATER GAUGE,0 TO 300,TOP

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPETM217
  • Mfr. Model # PETM217
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Maximum Pointer Water Gauge
  • Primary Pressure Range 0 to 300
  • Process Connection Type NPT
  • Gauge Case Material Steel
  • Socket Material Brass
  • Accuracy +/-3-2-3%
  • Includes 3/4 in Adapter, Swivel Hose Adapter
  • Application Commercial, Residential
  • Accuracy Grade ASME B40.100 Grade B
  • Ambient Operating Temperature Range 32 Degrees to 150 Degrees F (0 Degrees to 65 Degrees C)
  • Case Diameter 2.447 in
  • Dial Colour White
  • Freeze Resistant Movement No
  • Pointer Material Aluminum
  • Process Temperature Range -40 Degrees to 150 Degrees F
  • Secondary Pressure Range 0 to 2,100
  • Sensor Type Bourdon Tube
  • Pressure Gauge Type Lead-Free Pressure Gauge
  • Process Connection Location Top
  • Sensor Material Phosphor Bronze
  • Lens Material Acrylic
  • Nominal Dial Size 2 1/2 in
  • Compatible Process Media Air, Gas, Water
  • Primary Scale Units psi
  • Series PET
  • Accuracy Scale Mid-Scale
  • Case Depth 1.12 in
  • Case Finish Painted
  • Dial Face Material Aluminum
  • Manufacturer Warranty Length 5 yr
  • Pressure Range Type Pressure
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Standards ASME, CRN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list