GasAlertMax XT II multi-gas detector offers and integrated sampling pump designed with SmartSample technology to prevent moisture from entering pump and to save time with reliable pump block detection. GasAlertMax XT II, O2, LEL, H2S, CO. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
ItemMulti-Gas Detector, 4 Gas
Gas TypeLEL, O2, CO, H2S
Operating Temp. Range-20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
Alarm Type95 dB Audible, Visual, Vibrating
Battery Life2 yr.
StandardsCSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
Alarm SettingO2 19.5 or 23.5%, CO 35 or 200 ppm, H2S 10 or 15 ppm, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
Battery TypeLithium Polymer
DisplayLCD
FeaturesCalibration: Every 6 Months, Intrinsically Safe Concussion-proof Housing
Width2-7/8"
IncludesDetector complete with specified sensor(s) stainless steel alligator clip and concussion-proof housing: Rechargeable lithium polymer battery: Charging adaptor: 3ft/1 m calibration hose with quick connect: 10ft/3m sampling hose with particulate filter and
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product is Rechargeable