!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDLESS, SLIDE, PISTOL, BRUSHED, 6.7 CFM, 500 ° TO 750 ° F, 20V DC, COILED WIRE, UL

HEAT GUN, CORDLESS, SLIDE, PISTOL, BRUSHED, 6.7 CFM, 500 ° TO 750 ° F, 20V DC, COILED WIRE, UL

DEWALT

HEAT GUN, CORDLESS, SLIDE, PISTOL, BRUSHED, 6.7 CFM, 500 °  TO 750 °  F, 20V DC, COILED WIRE, UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDLESS, SLIDE, PISTOL, BRUSHED, 6.7 CFM, 500 ° TO 750 ° F, 20V DC, COILED WIRE, UL

HEAT GUN, CORDLESS, SLIDE, PISTOL, BRUSHED, 6.7 CFM, 500 ° TO 750 ° F, 20V DC, COILED WIRE, UL

DEWALT

Sale Price : $129.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$207.93 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE530B
  • Mfr. Model # DCE530B
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This 20V Max cordless heat gun has a slide switch and a pistol handle. It has a brushed motor that operates at 20V DC and temperature ranging from 500 to 750 Degrees Fahrenheit. The general-purpose gun has a coiled wire element and meets the UL standard. It has an airflow volume of 6.7 cubic feet per minute and features LED light and a lock-off trigger.

Technical Specs

  • Item Heat Gun
  • Maximum Temperature 900 Degrees F
  • Temperature Range 500 to 750 Degrees F
  • Temperature Settings Variable
  • Brushless Motor No
  • Battery Series 20 V
  • Charger Included No
  • Stand Included No
  • Number of Pieces 1
  • ESD Safe No
  • Heat Control Switch Button
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 6.7 CFM
  • Nozzle Type Flat, Hook
  • Number of Temperature Settings 2
  • Standards UL Listed
  • Temperature Lock Yes
  • Series 20 V
  • Voltage 20V DC
  • Minimum Temperature 500 Degrees F
  • Air Volume 6.7 cfm
  • LCD Display No
  • Cordless Tool Kit Contents (1) Bare Tool
  • Number of Batteries Included 0
  • Power Source Cordless
  • Includes Flat Nozzle, Hook Nozzle
  • Application General Purpose
  • Features LED Light, Lock-Off Trigger, Lock-On Button
  • Heat Gun Handle Style Pistol
  • Maximum Air Flow 6.7 CFM
  • Motor Type Brushed
  • Nozzles Included Yes
  • Overall Length 6 3/8 in
  • Switch Type Slide
  • Tool Weight 1 13/64 lb
  • Tool Brand DEWALT(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list