!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENTRANCE MAT, SMOOTH, 34 IN X 100 FT, 1/10 IN THICK, PP, CHARCOAL, ENTRANCE MAT

ENTRANCE MAT, SMOOTH, 34 IN X 100 FT, 1/10 IN THICK, PP, CHARCOAL, ENTRANCE MAT

NOTRAX

ENTRANCE MAT, SMOOTH, 34 IN X 100 FT, 1/10 IN THICK, PP, CHARCOAL, ENTRANCE MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, SMOOTH, 34 IN X 100 FT, 1/10 IN THICK, PP, CHARCOAL, ENTRANCE MAT

ENTRANCE MAT, SMOOTH, 34 IN X 100 FT, 1/10 IN THICK, PP, CHARCOAL, ENTRANCE MAT

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,062.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NTX048S3100CH
  • Mfr. Model # 048S3100CH
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This grey 048 Grip-Sorb entrance mat is made of polypropylene. It measures 34 inches x 100 feet and is 1/10 inch thick. It also features a smooth surface and is grease/oil resistant. In addition, it is for use in grocery stores, hospitality, laboratories, manufacturing, schools, and more.

Technical Specs

  • Item Entrance Mat
  • Surface Design Smooth
  • Anti-Slip Surface No
  • Colour Grey
  • Overall Length 100 ft
  • Printed Image or Message None
  • Series 048 Grip-Sorb
  • Traffic Type Heavy
  • Thickness 1/10 in
  • Antimicrobial No
  • Application Grocery Stores, Hospitality, Laboratories, Manufacturing, Schools
  • Mat Product Type Entrance Mat
  • Overall Width 34 in
  • Resistance Properties Grease Resistant, Oil Resistant
  • Surface Material Polypropylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list