!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROUND PROTECTION MAT PAK, 12-PIECE, DIAMOND PLATE, CAP 240000 LB, BLK, 8 X 3 FT, 868 LB, PE

GROUND PROTECTION MAT PAK, 12-PIECE, DIAMOND PLATE, CAP 240000 LB, BLK, 8 X 3 FT, 868 LB, PE

TUFFTRAK

GROUND PROTECTION MAT PAK, 12-PIECE, DIAMOND PLATE, CAP 240000 LB, BLK, 8 X 3 FT, 868 LB, PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND PROTECTION MAT PAK, 12-PIECE, DIAMOND PLATE, CAP 240000 LB, BLK, 8 X 3 FT, 868 LB, PE

GROUND PROTECTION MAT PAK, 12-PIECE, DIAMOND PLATE, CAP 240000 LB, BLK, 8 X 3 FT, 868 LB, PE

TUFFTRAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,533.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFAMCP3
  • Mfr. Model # AMCP3
  • UNSPSC # 53141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 868.0 lbs

Product Details

This AlturnaMat ground protection Mat Pak includes 12 AlturnaMats, a metal storage skid rack, 20 single Turn-a-Links, two handi-hooks, and two ratchet straps. Each black, 8 x 3-foot mat features a diamond-plate tread design and is made of 1/2-inch thick, high-density polyethylene to support a load capacity of 240,000 pounds.

Technical Specs

  • Item Ground Protection Mat
  • Application Construction, Civil Engineering, Groundwork, Events Industries
  • Colour Black
  • Load Capacity 120 ton
  • Mat Product Type Ground Protection Mat
  • Overall Length 96 in
  • Recommended Connector Turn-A-Links
  • Top Surface Design Diamond Plate
  • Weight 868 lb
  • Non-Conductive No
  • Bottom Surface Design Diamond Cleat Tread
  • Flexibility Flexible
  • Material High-Density Polyethylene
  • Number of Mats Included 12
  • Overall Width 48 in
  • Thickness 1/2 in
  • Translucent Material No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list