!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUSHION-EASE INTERLOCKING DRAINAGE MAT TILE, 3 X 5 FT, PEBBLE, BLACK, RUBBER

CUSHION-EASE INTERLOCKING DRAINAGE MAT TILE, 3 X 5 FT, PEBBLE, BLACK, RUBBER

NOTRAX

CUSHION-EASE INTERLOCKING DRAINAGE MAT TILE, 3 X 5 FT, PEBBLE, BLACK, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUSHION-EASE INTERLOCKING DRAINAGE MAT TILE, 3 X 5 FT, PEBBLE, BLACK, RUBBER

CUSHION-EASE INTERLOCKING DRAINAGE MAT TILE, 3 X 5 FT, PEBBLE, BLACK, RUBBER

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LY64
  • Mfr. Model # 550S0035BL
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Product Details

This black interlocking drainage mat tile is made of rubber and has a raised pattern surface. It measures 3 feet x 5 feet and is 3/4 inch thick. It also features a male/female adjacent sides, and circle drainage holes. In addition, it is compatible with 551 M.D. Ramp System, 552 Extra Wide M.D.-X Ramp System, Cushion-Ease and has an anti-slip surface for added safety.

Technical Specs

  • ItemInterlocking Drainage Mat Tile
  • Matting Series Compatibility551 M.D. Ramp System(R), 552 Extra Wide M.D.-X Ramp System(TM), Cushion-Ease(R)
  • Backing CharacteristicsAnti-Fatigue, Anti-Slip, Floor Protection, Insulation, Multi-nib support, Slip-Resistant, Tear-Resistant, Wear-Resistant
  • Surface TextureRaised Pattern
  • X-Ray DetectableNo
  • Washdown SafeYes
  • Surface DesignPebble
  • Connection StylePeg and Hole
  • Grounding Cord RequiredNo
  • Non-Interlocking Edge StyleStraight
  • NFSI High Traction CertifiedNo
  • Anti-Slip SurfaceYes
  • Length 5 ft
  • Welding Safe No
  • Interlocking Side Configuration All Sides
  • Edge Gender Male/Female Adjacent Sides
  • Antimicrobial No
  • Colour Black
  • Antifatigue Material Yes
  • Edge Style Straight
  • Mat Product Type Interlocking Drainage Mat Tile
  • Metal Detectable No
  • Thickness 3/4 in
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list