!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAST LOWER EXTENSION 33-INCH

MAST LOWER EXTENSION 33-INCH

HONEYWELL MILLER

MAST LOWER EXTENSION 33-INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAST LOWER EXTENSION 33-INCH

MAST LOWER EXTENSION 33-INCH

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,611.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRDH22/33
  • Mfr. Model # DH22/33
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 975
  • Shipping Weight 18.6 lbs

Product Details

Lower mast extension 33 inches. Provide the flexibility to change overall mast height from 41 in. (1.04 m) to 146 in. (3.71 m): 21 in.

Technical Specs

  • Item Confined Space Hoist Mast Extension
  • Brand and Series Honeywell Miller DuraHoist
  • Compatible Component Upper Arm Mast, Davit Base
  • Confined Space Item Davit System
  • Entry Orientation Vertical
  • For Use With Mfr. No. DH-3, Mfr. No. DH-4, Mfr. No. MR50GB/50FT
  • Mast Style Lower Mast Extension
  • Series DuraHoist
  • Tensile Strength 5000 lbs.
  • Anchorage Point Rating 5,000 lb
  • Colour Silver, Yellow
  • Confined Space Component Lower Mast Extension
  • Diameter 3 in
  • Finish Powder Coated, Zinc Plated
  • Height 33 in
  • Material Aluminum, Steel
  • Standards OSHA, ANSI
  • Weight Capacity 450 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list