!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GT MASKING TAPE, GREEN, 100 ° TO 225 ° F, 60 YD, 61/64 IN W, 5.8 MIL, RUBBER ADHESIVE, 36 PK

GT MASKING TAPE, GREEN, 100 ° TO 225 ° F, 60 YD, 61/64 IN W, 5.8 MIL, RUBBER ADHESIVE, 36 PK

IPG

GT MASKING TAPE, GREEN, 100 °  TO 225 ° F, 60 YD, 61/64 IN W, 5.8 MIL, RUBBER ADHESIVE, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GT MASKING TAPE, GREEN, 100 ° TO 225 ° F, 60 YD, 61/64 IN W, 5.8 MIL, RUBBER ADHESIVE, 36 PK

GT MASKING TAPE, GREEN, 100 ° TO 225 ° F, 60 YD, 61/64 IN W, 5.8 MIL, RUBBER ADHESIVE, 36 PK

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.80 / EACH

EHC: EHC :
Min Qty 36 = $388.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPGGT-GT2455
  • Mfr. Model # GT-GT2455
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.32 lbs

Product Details

This 36-pack of GT masking tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, food and beverage, general maintenance and repair, warehouse and meets the standards for ASTM, PSTC. This industrial grade paper masking tape is for outdoor use, has a tensile strength of 22 lb/in with a temperature range of 100 Degrees to 225 Degrees F, and a thickness of 5.8 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Warehouse
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature100 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityAutomotive, Bus, RV and Marine Paint Masking, Truck
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeIndustrial Grade Paper Masking Tape
  • Metric Tape Width24 mm
  • StandardsASTM, PSTC
  • Tape ColourGreen
  • Tape Thickness5.8 mil
  • Brand and SeriesIPG GT
  • Tape Adhesive Strength35 oz/in
  • Tape Elongation90%
  • Tape Brand IPG
  • Environment Outdoor
  • Imperial Tape Width 61/64 in
  • Maximum Tape Performance Temperature 225 Degrees F
  • Series GT
  • Tape Adhesive Material Natural, Synthetic Rubber
  • Tape Type Industrial Grade Paper Masking Tape
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 22 lb/in
  • Adhesion to Steel 35 oz/in
  • Specifications Met ASTM, PSTC
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list