!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, STRIP, TRANSPARENT, ½ IN X 1 IN, 3 MIL THICK, TC3001, ACRYLIC, 200 PK

FILM TAPE, STRIP, TRANSPARENT, ½ IN X 1 IN, 3 MIL THICK, TC3001, ACRYLIC, 200 PK

TAPECASE

FILM TAPE, STRIP, TRANSPARENT, ½ IN X 1 IN, 3 MIL THICK, TC3001, ACRYLIC, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, STRIP, TRANSPARENT, ½ IN X 1 IN, 3 MIL THICK, TC3001, ACRYLIC, 200 PK

FILM TAPE, STRIP, TRANSPARENT, ½ IN X 1 IN, 3 MIL THICK, TC3001, ACRYLIC, 200 PK

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.41 / PACKAGE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C581
  • Mfr. Model # 15C581
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This 200-pack of TC3001 film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This surface protection film tape shapes is for indoor use and has a tensile strength of 3,000 lb/in, and a thickness of 3 mil.

Technical Specs

  • Item Film Tape
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking
  • Imperial Tape Length 1 in
  • Product Form Strip
  • Surface Compatibility Glass, Metal
  • Tape Backing Material Polyethylene Film
  • Tape Sub-Type Surface Protection Film Tape Strips
  • Metric Tape Width 12.7 mm
  • Tape Backing Construction Film
  • Tape Tensile Strength 3,000 lb/in
  • Adhesion to Steel 6 oz/in
  • Tape Adhesive Strength 6 oz/in
  • Tape Brand TapeCase
  • Environment Indoor
  • Imperial Tape Width 0.5 in
  • Series TC3001
  • Tape Adhesive Material Acrylic
  • Tape Type Surface Protection Film Tape Shapes
  • Metric Tape Length 25.4 mm
  • Tape Adhesive Format Single-Sided
  • Tape Colour Clear
  • Tape Thickness 3 mil
  • Brand and Series TapeCase TC3001
  • Tape Shape Strip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list