!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT BLOCKING TAPE, BLACK, 1⅞ IN X 60 YD, 6.5 MIL THICK, CREPE PAPER, RUBBER, 24 PK

LIGHT BLOCKING TAPE, BLACK, 1⅞ IN X 60 YD, 6.5 MIL THICK, CREPE PAPER, RUBBER, 24 PK

SHURTAPE

LIGHT BLOCKING TAPE, BLACK, 1⅞ IN X 60 YD, 6.5 MIL THICK, CREPE PAPER, RUBBER, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT BLOCKING TAPE, BLACK, 1⅞ IN X 60 YD, 6.5 MIL THICK, CREPE PAPER, RUBBER, 24 PK

LIGHT BLOCKING TAPE, BLACK, 1⅞ IN X 60 YD, 6.5 MIL THICK, CREPE PAPER, RUBBER, 24 PK

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,387.15 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24K318
  • Mfr. Model # CP 743
  • UNSPSC # 14121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Product Details

This 24-pack of CP 743 light blocking tape is black and comes in a continuous roll. It is designed for use in industries like light applications and meets the standards for ASTM D 6123/D 6123M-97 (2012), Type I. This light-blocking tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 45 Degrees to 150 Degrees F, and a thickness of 6.5 mil and is UV-resistant.

Technical Specs

  • Item Light Blocking Tape
  • Common Industry Light Applications
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 45 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Paper, Vinyl
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 24 lb/in
  • Tape Thickness 6.5 mil
  • Brand and Series Shurtape CP 743
  • Tape Adhesive Strength 47 oz/in
  • Tape Elongation 80%
  • Tape Brand Shurtape
  • Environment Indoor
  • Imperial Tape Width 1.9 in
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series CP 743
  • Tape Adhesive Material Rubber
  • Tape Type Light Blocking Tape
  • Metric Tape Width 48 mm
  • Standards ASTM D 6123/D 6123M-97 (2012), Type I
  • Tape Colour Black
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 47 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list