!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH-PERFORMANCE MASKING TAPE, GREEN, 55 M LENGTH X 144 M WIDTH

HIGH-PERFORMANCE MASKING TAPE, GREEN, 55 M LENGTH X 144 M WIDTH

MASKING MADE SIMPLE

HIGH-PERFORMANCE MASKING TAPE, GREEN, 55 M LENGTH X 144 M WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-PERFORMANCE MASKING TAPE, GREEN, 55 M LENGTH X 144 M WIDTH

HIGH-PERFORMANCE MASKING TAPE, GREEN, 55 M LENGTH X 144 M WIDTH

MASKING MADE SIMPLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.18 / ROLL

EHC: EHC :
Min Qty 8 = $537.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM401PLUS144X55
  • Mfr. Model # 401PLUS144X55
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1227
  • Shipping Weight 23.185 lbs

Product Details

This easy-to-use, green, high-performance masking tape is able to withstand 121 Degrees C and is durable for various applications. This roll of tape measures 55 metres x 144 millimetres.

Technical Specs

  • Item Masking Tape
  • Clean Removal Time 1 yr
  • Imperial Tape Width 5 2/3 in
  • Series 401
  • Tape Adhesive Material Natural Rubber, Synthetic Rubber
  • Tape Type High Performance Masking Tape
  • Metric Tape Length 55 m
  • Standards ASTM D-3330
  • Tape Colour Green
  • Tape Thickness 6.7 mil
  • Specifications Met ASTM
  • Tape Shape Continuous Roll
  • Tape Brand 3M(TM)
  • Imperial Tape Length 60.14 yd
  • Maximum Tape Performance Temperature 250 Degrees F
  • Surface Compatibility Glass, Metal, Plastic
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type High Performance Masking Tape
  • Metric Tape Width 144 mm
  • Tape Backing Construction Paper
  • Tape Tensile Strength 25 lb/in
  • Brand and Series 3M 401
  • Tape Adhesive Strength 36 oz/in
  • Tape Elongation 10%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list